Buy more than* S$200* and get FREE SHIPPING

Digital Health Meter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
300x320x24
Main Material
Glass, ABS, PE
Battery Life
About 1 year (5 times a day if you did not)
Maximum Weigh (kg)
150
Consumption Electric Current (mA)
Up to 20
Minimum Display (g)
100 (up to 0 - 100kg) / 200 (up to 100 - 150kg)
Power
DC3V, two AAA batteries use
Color
Metallic Blue
Weight (kg)
About 1.7 (batteries included)
Accessories
Two AAA batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD382MB 37643776 51.55 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products