NoteBuy more than* S$200* and get FREE SHIPPING

Digital Health Meter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
300x320x22
Main Material
Glass, ABS, PE
Battery Life
1 year (if measured five times one day)
Maximum Weigh (kg)
150
Consumption Electric Current (mA)
(Maximum) 20
Minimum Display (g)
100 (0 up to 100kg) / 200 (100 up to 150kg)
Power
Using DC3V, one CR2032 coin-type lithium battery
Color
Black
Weight (kg)
About 1.7 (Including batteries)
Accessories
CR2032 coin-type lithium battery x1
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD380BK 37643636 37.34 SGD
In stock

Related Products