Buy more than* S$200* and get FREE SHIPPING

Analog Bathroom Scale

4.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
277x273x54
Main Material
ABS, AS, steel
Maximum Weigh (kg)
130
Minimum Display (kg)
1 (0 up to 130 kg)
Color
Blue
Weight (kg)
About 1.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HA851BL 37643785 18.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Measurement of body weight
3
From Japan
On 2016-09-29 16:27:22
Some number of memory is small, but no problem for practical use.
This review is about item#37643785.
For the dressing room
5
From Japan
On 2016-06-02 20:24:58
Analog is good. To power on-off no, is also useless cardiopulmonary battery. Cheap because as digital accuracy is not expected.
This review is about item#37643785.
In weight inspection
5
From Japan
On 2015-11-10 14:48:16
It can be used normally without any problem at all.
This review is about item#37643785.
Gas cylinder remaining check. Work that repeatedly perform a short period of time a quantitative measurement.
5
From Japan
On 2015-10-13 20:57:31
Weight scale is the digital display of, become a much serious to look for analog, I feel that it finds the best ones. Most of the digital weighing scale can not be auto-off function stops, if you intermittently perform a quantitative measurement, was very inconvenient become off until the next measurement. Also work to do while watching the change in weight, If you can tolerate a few tens of grams of error is, I think that is very easy to use is good, in the case of digital, you may display stability is difficult to use bad varying the amount during the measurement.
This review is about item#37643785.
Equipment weight measurement other
3
From Japan
On 2015-06-18 22:28:10
Analog meter was the satisfaction can be purchased cheaply. Why you purchased this time four at the same time was to use the weight measurement of the mechanical relationship. However, since either the top surface for the weight measurement (foot 踏場) did not have a flat in the curved surface, such as according to the sole of the foot. This thing is a shame is expected to be unstable by the measurement object in. Since up to one MAX130kg that can measure up to four = about 500kg was purchased for the purpose. Top surface was the ◎ if flat. We hope leverage, but ...
This review is about item#37643785.
It was purchased for the purpose of weighing the weight of the goods.
5
From Japan
On 2015-05-01 20:58:39
Firmly did make, is the future success likely.
This review is about item#37643785.
Home
5
From Japan
On 2013-11-21 16:22:16
You can easily use analog scales.
This review is about item#37643785.

Related Products