Buy more than* S$200* and get FREE SHIPPING

Pocketable Scale

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
134x60x19
Main Material
ABS
Maximum Measurement (g)
200
Measurement Plate Dimensions (Width x Depth) (mm)
43x68
Continuous Opreration Time (hours)
60
Minimum Display (g)
0.1
Power
Using DC3V, one CR2032 coin-type lithium battery
Weight (g)
About 100 (battery included)
Color
Black
Accessories
Calibration weight (200 g), a soft case, 1 CR2032 lithium battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KP104BK 37643794 77.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making fishing float hobby
5
From Japan
On 2016-12-28 22:22:16
So can measure up to the decimal point an order of magnitude, not just a hobby, so can measure even the weight of the mail, it is likely to come in handy.
This review is about item#37643794.

Related Products