Buy more than* S$200* and get FREE SHIPPING

Pocketable Scale

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
113x90x20
Main Material
ABS
Maximum Measurement (g)
120
Measurement Plate Dimensions (Width x Depth) (mm)
66x48
Continuous Opreration Time (hours)
60
Minimum Display (g)
0.1
Power
Using DC3V, one CR2032 coin-type lithium battery
Weight (g)
About 112 (battery included)
Color
Black
Accessories
Calibration weight (100 g), a soft case, 1 CR2032 lithium battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KP103BKV7 37643803 55.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Weighing precious metals
4
From Japan
On 2016-02-25 19:11:32
Batteries are easy to obtain with one CR 2032, which is very economical. The same thing in other mail order was sold for 3, 380 yen with tax.
This review is about item#37643803.
Metal measurement
5
From Japan
On 2016-01-14 18:33:05
A coin battery is only one Because CR 2032 is easy to obtain anywhere anywhere, manufacturers can trust so that they can be used with confidence.
This review is about item#37643803.

Related Products