Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

4.60 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
210x150x33.5
Main Material
ABS, PC/ABS
Battery Life
About 3 years (If using 5 minitues a day)
Maximum Measurement (g)
3000
Weighing Plate Dimension (mm)
140x140
Minimum Display (g)
Trace mode/0.1 (0 up to 300g), 0.5 (300 up to 1500g), 1 (1500 up to 3000g), Normal mode / 1 (0 up to 3000g)
Power
Using DC3V, 2 AA batteries
Weight (g)
About 414 (silicon rubber leg and battery included.)
Color
White
Accessories
2 AA batteries, a storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD320WH 37643821 48.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Weighing of bread material
1
From Japan
On 2016-12-12 14:44:06
What you know and love on the job more than two years have already purchased one. I think that it happens, but was sent to the manufacturer because it was defective.
This review is about item#37643821.
In order to measure the material such as candy
5
From Japan
On 2016-10-15 08:05:00
It is very useful in order to measure the small amount of material. For example, such as wheat flour.
This review is about item#37643821.
Weighing of material
5
From Japan
On 2016-08-10 14:04:24
It is possible to weigh up to 0.1 have come in handy. You can switch in the case of 0.5 units and ml
This review is about item#37643821.
Selection of persimmon
5
From Japan
On 2014-11-12 20:36:15
Fruit is not stable because the dish is flat. It is only necessary to replace it with a bowl shape
This review is about item#37643821.
Study of the member and product weight
5
From Japan
On 2014-11-05 13:13:26
Since the scale of measurement that can be cordless with a minimum weight 0.1g unit was needed, it was immediately purchased. Very happy to be able to purchase at 3,000 yen level in this performance.
This review is about item#37643821.
Measure the dye
5
From Japan
On 2014-08-21 13:35:48
0 to 0.1 in grams can measure the place is very excellent. In addition it is also an excellent thing to measurably to 3㎏ as a whole.
This review is about item#37643821.
Firing of glass
5
From Japan
On 2013-11-09 18:58:24
Exactly the size the finished firing the glass, when a number must also be made, 0, the amount metered of few milligrams We found this product and look for because it was necessary. Large accurate scales had been aware but did not appear very hand expensive, but this is small easily with for business, yet I bought because it is relatively inexpensive. Immediately use, glass nuggets with a diameter of 26.5 mm is now able to create accurate. We're pleased with likely be able to receive in peace also came the same work future
This review is about item#37643821.
When you measure the weight of 0.1g unit
5
From Japan
On 2013-06-18 15:11:03
Use cheaper, since it measured in 0.1g Unit very (· ∀ ·) good!
This review is about item#37643821.
Simple parts weight measurement of
5
From Japan
On 2013-05-01 13:07:38
And it can measure up to 0.1g, and in this price I think is that it is a high degree of accuracy.
This review is about item#37643821.
Weighing in the kitchen
5
From Japan
On 2011-11-08 00:56:11
To be supported up to three kilometers, it is very helpful to be able to only this finely accurately measured. Now until now requires only once what was measured by division, it went up the work efficiency. By the way since the gravity is changed by the latitude and is instructed to perform an initial setting for each region. Will such that it much high accuracy.
This review is about item#37643821.

Related Products