Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
IP67
Dimensions (Depth D x Width W x Height H)(mm)
Weighing dishes / 171 x 164 x 77 (including rubber feet), body only / 164 x 150 x 69 (including rubber feet)
Main Material
ABS, silicon rubber
Battery Life
About 2 years (If using 5 minitues a day)
Maximum Measurement (g)
2000
Measurement Plate Dimensions (phi mm)
164
Minimum Display (g)
1
Power
Using DC3V, 2 AA batteries
Weight (g)
About 555 (battery included)
Color
White
Specification
Washable
Accessories
2 AA batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW001WH 37643837 59.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting vegetables
5
From Japan
On 2017-06-12 11:23:16
Because it was easy to use it was asked from the work site if you would like me to order again, so I made a second order.
This review is about item#37643837.
Preparation of seasoning
5
From Japan
On 2016-03-06 16:21:39
I hope the lights light up
This review is about item#37643837.

Related Products