Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

4.73 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
196 x 130 x 27 (including silicone cover, silicone leg)
Main Material
ABS, silicon resin
Maximum Measurement (g)
2000
Functions
Auto-power off function: about 6 minitues
Character Height (mm)
28
Weighing Plate Dimension (mm)
127x127
Minimum Display (g)
Trace mode: /0.1 (0 up to 200g), 0.5 (200 up to 1000g) Normal mode / 1 (0 up to 2000g)
Power
DC3V (using 2 AAA batteries)
Weight (g)
About 362 (silicon cover and battery included)
Specification
Tare allowance
Accessories
Silicone cover, instruction manual (with warranty), 2 AAA batteries
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 KD192GR 37643891 38.63 SGD
Shipped after 2017-03-27
Pink 1PC 1 KD192PK 37643907 38.63 SGD
Shipped after 2017-03-27
Red 1PC 1 KD192RD 37643916 38.63 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Weighing at the time of metalwork
5
From Japan
On 2016-11-16 21:35:31
There is also made of Tanita, quality is I think also very well-designed nice. Very good measurably up to 0.1g.
This review is about item#37643916.
Bagging of goods.
4
From Japan
On 2016-10-05 11:39:51
Are you satisfied with easy-to-use. My only concern is that start-up is what a little slow.
This review is about item#37643891.
Bottle of contents lightweight
5
From Japan
On 2016-06-02 15:10:00
Expensive things and does not have comparable
This review is about item#37643891.
As a measure for the hair dye
5
From Japan
On 2015-11-14 14:45:31
It is very convenient to measurably 0.1 grams. Of course measurably even one gram has been selectively used according to the application.
This review is about item#37643891.
cooking
5
From Japan
On 2015-10-15 08:58:09
Since the wash to remove the upper tray part you can use to clean. In addition, functional also can be up to 2kg, weighing a minimum 0.1g unit, is very convenient because you can weigh the liquid without using a measuring cup.
This review is about item#37643891.
It is private
5
From Japan
On 2015-07-25 16:21:20
Even dirty weighing platform (where to place an object) is, it may be a removable pay-washing and the like. The object is solid, liquid, is also seems to be measured (liquid is inexperienced). Choosing a storage location and storage position system, you can compact storage.
This review is about item#37643891.
Rough Number confirmation of product
5
From Japan
On 2014-10-07 16:58:20
Compact, the display is very easy to see, I think that misreading can be prevented even in part - of the elderly.
This review is about item#37643891.
We are working to light ones among the packing work
5
From Japan
On 2014-06-17 16:51:27
Very easy-to-read large numbers being displayed.
This review is about item#37643891.
Weighing in grams
5
From Japan
On 2014-04-16 19:15:56
Since the display by a comma one unit, measure your more accurate. Since the former is a variety spilled the display has become difficult to see, I bought. Display is is easy to see big.
This review is about item#37643891.
Weighing about products of 0.4g
4
From Japan
On 2013-04-15 15:58:07
We are now weighing no problem because there is a system of up to 0.1g Space that can be a little more weighing speaking greed was good if a little wider
This review is about item#37643891.

Related Products