Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

4.67 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Material
ABS
Maximum Measurement (g)
1000
Character Height (mm)
20
Weighing Plate Dimension (mm)
120x120
Specification
Tare allowance
...see all
Product Options
ADD TO CART
Minimum Display (g) Power Weight (g) Color Dimensions (Depth D x Width W x Height H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Display (g) Power Weight (g) Color Dimensions (Depth D x Width W x Height H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 (up to 0 - 1000g) DC3V (two AAA batteries used) About 205 (including battery) Pink 170 x 120 x 27 (silicon Ashi含) 1PC 1 KD187PK 37643943 -
Discontinued
[x]
1 (0 up to 1000g) DC3V (using 2 AAA batteries) About 205 (batteries included) White 170 X 120 x 27 (including silicon leg) 1PC 1 KD187WH 37643925 -
Discontinued
[x]
1 (0 up to 1000g) DC3V (using 2 AAA batteries) About 205 (batteries included) Orange 170 X 120 x 27 (including silicon leg) 1PC 1 KD187OR 37643934 -
Discontinued
[x]
1 (0 up to 1000g) DC3V (using 2 AAA batteries) About 205 (batteries included) Green 170 X 120 x 27 (including silicon leg) 1PC 1 KD187GR 37643952 -
Discontinued
[x]
1 (0 up to 1000g) DC3V (using 2 AAA batteries) About 205 (batteries included) Blue 170 X 120 x 27 (including silicon leg) 1PC 1 KD187BL 37643961 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
For shipping for the sealed letter measurement
5
From Japan
On 2016-08-14 22:39:13
Operation is also easy, since the liquid crystal is also easy to see, I'm very satisfied.
This review is about item#37643925.
Cooking, tea weighing
5
From Japan
On 2016-05-24 00:04:57
Although minimum display has hesitated whether to 1g or less, To use in cooking is sufficient for now 1g. This price is happy above all. It is also easy-to-use place to be hooking.
This review is about item#37643925.
To use in daily life
4
From Japan
On 2016-01-27 19:19:07
As a low-cost goods, easy to make is to use well
This review is about item#37643925.
Weight measurement of the mail
4
From Japan
On 2016-01-13 15:49:50
Operation is simple and easy-to-use.
This review is about item#37643925.
Weighing ingredients
5
From Japan
On 2015-12-03 14:02:22
Simple and I really like in the small size.
This review is about item#37643925.
Measurement of packaging products (outside fixed form flight)
5
From Japan
On 2015-10-11 14:44:39
It was good for the price. It has been a big success.
This review is about item#37643934.
Painting of bike parts
4
From Japan
On 2015-09-28 17:25:40
It was used in the formulation of urethane paint. Easy to use and there is a tare, it was also just good weight stability of speed. However, I wish I Hakare to 1 decimal place in the formulation of the curing agent. This is my mistake when choosing a balance.
This review is about item#37643925.
The weighing of the bread of the material
5
From Japan
On 2015-09-09 17:54:53
Display may be larger. In cheap it has.
This review is about item#37643952.
Measuring the weight of the small items in everyday life
5
From Japan
On 2015-08-23 16:07:57
Easy to use, compact, it was a very good commodity. Sometimes, the weight of the things around have is there is a thing to be worried about, I use put in a familiar place.
This review is about item#37643925.
Measure the weight of the mail
5
From Japan
On 2015-08-07 18:12:00
I think the simple and good. Easy-to-use.
This review is about item#37643943.

Related Products