Buy more than* S$200* and get FREE SHIPPING

Stick Thermometer

4.75 (8)
Splashproof Construction
IPX2
Dimensions (Depth D x Width W x Height H)(mm)
36x216x16
Main Material
Heat-resistant ABS
Battery Life
(If you use 10 minutes a day) about 1 year
1 Scale (deg C)
0.1
Measurment Range (deg C)
-50 to 240
Power
One use DC1.5V, LR44 type battery
Accessories
One LR44 type battery
...see all
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 33 Orange 1PC 1 TT533OR 37644022 18.25 SGD
In stock
About33 Green 1PC 1 TT533GR 37644031 18.25 SGD
In stock
About33 Raspberry Pink 1PC 1 TT533NPK 37644083 18.25 SGD
In stock
About 33 Pistachio green 1PC 1 TT533NGR 37644056 18.25 SGD
In stock
About 33 Mango yellow 1PC 1 TT533NYL 37644074 18.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Temperature check
5
From Japan
On 2016-09-29 16:22:38
You come in handy and easy to use. Price is also cheap because recommended.
This review is about item#37644083.
During the test work
5
From Japan
On 2016-08-17 16:32:50
It was good to have a hold function.
This review is about item#37644022.
During cooking
4
From Japan
On 2016-05-05 16:32:37
Surely it has helped us so can measure the temperature.
This review is about item#37644031.
To measure the temperature of the concrete
5
From Japan
On 2016-03-12 15:15:47
It was easy to use lightly. In particular, it was good to have a hold function.
This review is about item#37644056.
Temperature measurement of cuisine
5
From Japan
On 2015-12-03 09:56:53
Pudding or baked sweet potato, such as hamburger, has been very useful in cooking to worry about as of the interior of the fire.
This review is about item#37644031.
And the suction of car air conditioners and jet simultaneous measurement using two temperature
5
From Japan
On 2015-09-12 17:38:11
I think that it is easy-to-use design is simple. Measurement accuracy is also no problem.
This review is about item#37644022.
Lunch cooking
5
From Japan
On 2014-12-14 14:32:02
A long period of time in use.
This review is about item#37644022.
In order to measure the water temperature in the kitchen
4
From Japan
On 2014-04-13 15:46:25
Shape is easy to hold. Easy-to-use. Easy to use is more of a little more long-handled since become hot by the degree of fire.
This review is about item#37644022.

Related Products