Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

2.33 (3)
Waterproof Protection Grade
7
Dimensions (Depth D x Width W x Height H)(mm)
37x215x16
AS ONE Part Number
1-6883-01
Battery Life
About 1 years (If using 10 minitues a day)
Pricision (deg C)
+/-1 (-0 To 100 degree c) +/- 2 (Other than above)
1 Scale (deg C)
0.1
Measurment Range (deg C)
-50 - 250
Power
One DC1.5V LR44 type battery used
Weight (g)
About 37 (battery included)
Material (Body)
Heat resistant ABS resin
Color
White
Material
Sensor / steinless (SUS430)
Specification
Washable
Accessories
LR44 type battery x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT-508WH 37644092 40.96 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Temperature confirmation of the solution of quality test
3
From Japan
On 2016-01-14 15:15:34
Price is also easy-to-use affordable character is easy to see.
This review is about item#37644092.
The temperature of the measured object
3
From Japan
On 2014-07-02 14:47:16
Simple and easy-to-use
This review is about item#37644092.
As for the outdoor temperature measurement
1
From Japan
On 2012-06-20 07:45:10
Start use, displayed in five months has to display the 64 ℃. What failure? Since the temperature to rise and warm the sensor unit Sensor sensing unit, perhaps a funny display unit without any problems.
This review is about item#37644092.

Related Products