Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

5.00 (2)
Main Material
PS
Humidity Measurement Range (%)
20 to 90
Temperature Measurement Range (deg C)
-20 to 40
1 Scale
2% temperature 1 deg C / Humidity
Type
Type over
Weight (g)
About 120
Dimension (mm)
phi140x30
...see all
Product Options
ADD TO CART
AS ONE Part Number Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5055-01 White 525-88-08-01 1PC 1 TT492WH 37644101 25.98 SGD
In stock
- Gray 525-88-08-02 1PC 1 TT492GY 37644117 25.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature and humidity monitoring of the living room
5
From Japan
On 2014-01-24 13:39:38
A sense of precision design I like.
This review is about item#37644117.
The main room of the house
5
From Japan
On 2013-12-17 08:22:52
Price is also not cheap even without high Accuracy is also satisfied in accordance with the price
This review is about item#37644117.

Related Products