Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

5.00 (3)
Main Material
Humidity Measurement Range (%)
Temperature Measurement Range (deg C)
1 Scale
Type
Weight (g)
Dimension (mm)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 MDE-70TypeG 10377561 2.58 SGD
In stock
Brown 1PC 1 SB60090 34585284 24.22 SGD
Shipped after 2017-04-04
- 1PC 1 ESR5.5 11119342 1.65 SGD
In stock
Black 1Roll 1 FR27 32789425 60.18 SGD
Shipped after 2017-04-04
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Environment Check of the workplace
5
From Japan
On 2017-01-12 05:46:27
Violent home of warehouse and workshop of the difference between the cold and warm. Or Thailand stove, is very useful to determine the approximate or ventilation.
This review is about item#37644144.
Temperature and humidity control of the room
5
From Japan
On 2016-03-07 09:03:58
The color in the compact is also good vivid. Price is also cheaper.
This review is about item#37644135.
Temperature control in the factory
5
From Japan
On 2014-07-25 13:33:11
But we all satisfy good visibility
This review is about item#37644144.

Related Products