Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

4.00 (1)
Main Material
ABS, PS
Humidity Measurement Range (%)
10 - 90
Temperature Measurement Range (deg C)
-20 - 40
1 Scale
Temperature 2 degree C / humidity 5 %
Type
Hanging type
Weight (g)
About 230
Color
White
Dimension (mm)
phi182x32
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT513WH 37644162 23.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The temperature and humidity control of the living room.
4
From Japan
On 2015-06-25 14:37:10
I was looking for something that can wall hanging for the management of temperature and humidity of the room. This item is and that's peace of mind made Tanita, the place is easy to see the numbers became a decisive factor in the purchase. Installed in the vicinity of the air conditioning of power, we use.
This review is about item#37644162.

Related Products