Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

4.67 (3)
Dimensions (Depth D x Width W x Height H)(mm)
25x182x148
Main Material
ABS, PS
Battery Life
1 year (if the alarm ring 3 times for 60 seconds a day)
Humidity Measurement Range (%)
20 - 95
Temperature Measurement Range (deg C)
-5 - 45
Minimum
Temperature 0.1 degree C / humidity 1%
Power
Using DC3V, 2 AA batteries
Type
Putting down and hanging both types
Weight (g)
About 380
Accessories
2 AA batteries
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 TT538WH 37644171 54.90 SGD
Shipped after 2017-01-23
Black 1PC 1 TT538BK 37644187 54.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mainly humidity management of the bedroom
4
From Japan
On 2016-12-11 15:55:26
Although power is I think impossible in the battery also, if Miele is also screen at night, also made the interior of the caution light, I think we can use the more convenient.
This review is about item#37644187.
Indoor environmental management
5
From Japan
On 2016-09-29 10:49:21
Light and have come in handy so easy to see that with alarm.
This review is about item#37644171.
For monitoring
5
From Japan
On 2016-06-14 15:25:16
It is a repeat buying. In terms of cost and in terms of a problem without delivery time is also satisfied.
This review is about item#37644171.

Related Products