Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

Dimensions (Depth D x Width W x Height H)(mm)
25x230x165
Main Material
ABS, silica
Battery Life
About 6 year (if the alarm ring 1 time for 30 seconds a day)
Display
Temperature Humidity/Temperature and humidity lapse display/Comfort level (dry, confortable, unconfortable) 3 stages, The past highest and lowest temperature and humidity display Clock/12 hours/24 hour display switchable, Alarm (about 30 seconds), Snooze (about 30 seconds every 8 minitues) Calendar / display the date and day of the week
Humidity Measurement Range (%)
20 - 95
Temperature Measurement Range (deg C)
-9.9 - 50
Minimum
Temperature 0.1deg C/humidity 1% (5% when humidity 20% or less and 90% or more)
Power
Using DC3V, 2 AA batteries
Type
Putting down and hanging both types
Weight (g)
About 350 (battery included)
Specification
With stand
Accessories
2 AA batteries
...see all
Product Options
ADD TO CART
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9820-01 White 1PC 1 TT-530WH 37644196 -
Discontinued
[x]
1-9820-02 Silver 1PC 1 TT-530SV 37644205 -
Discontinued
[x]
ADD TO CART

Related Products