Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

Dimensions (Depth D x Width W x Height H)(mm)
30x100x146
...see all
Product Options
ADD TO CART
Temperature Measurement Range (deg C) 1 Scale Type Weight (g) Color Main Material Humidity Measurement Range (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Measurement Range (deg C) 1 Scale Type Weight (g) Color Main Material Humidity Measurement Range (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to 40 5% temperature 2 deg C / Humidity Type over About101 Blue ABS,PS 10 to 90 1PC 1 TT509BL 37644275 14.50 SGD
Shipped after 2017-05-29
-20 to 40 5% temperature 2 deg C / Humidity Type over About101 Pink ABS,PS 10 to 90 1PC 1 TT509PK 37644266 14.50 SGD
Shipped after 2017-05-31
-20 - 40 Temperature 2 degree C / humidity 5 % Hanging type About 101 White ABS, PS 10 - 90 1PC 1 TT509WH 37644257 14.68 SGD
In stock
ADD TO CART

Related Products