|
FREQROL-E 710 W Series Single-Phase 100V
[x]close
|
FREQROL-E 710 W Series Single-Phase 100V
(1)
|
|
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Torque Boost
- Manual torque boost
- Cooling System
- Self-cooling
- Frequency Tolerance
- +/-5%
- Cycle(Hz)
- 50/60
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
<<
Toshiba Schneider Inverter
Toshiba Schneider Inverter
Toshiba Schneider Inverter
Toshiba Schneider Inverter
Hitachi Industrial Equipment Systems
Hitachi Appliances (Hitachi Lighting)
Hitachi Industrial Equipment Systems
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used for various experimental equipment
From Japan
On 2013-02-18 09:08:00
Even without the 200 V power supply at the experiment site, it became very convenient because it can use the 200 V device.
Customers Who Bought This Item Also Bought
Related Products