Buy more than* S$200* and get FREE SHIPPING

Inverter FREQROL-E700 Series

4.00 (2)
Output Frequency (Hz)
0.2-400
Storage Temperature (DegreeC)
-20-+65
Frequency Tolerance
+/-5%
AC Voltage Tolerance (V)
170-264
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Rated Output Current (A) Rated Output Voltage (V) Dimension D2 (mm) Ambient Temperature (Degree C) Dimension D1 (mm) Cooling System Dimensions D (mm) Rated Input Voltage (V) Weight (kg) Elevation (m) Torque Boost Regenerative Braking Torque Power Supply Facilities Capacity (kVA) Ambient Humidity (% RH) Compatible Motor Capacity (kW) Protection Structure (JEM1030) Output Rating Capacity (kVA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output Current (A) Rated Output Voltage (V) Dimension D2 (mm) Ambient Temperature (Degree C) Dimension D1 (mm) Cooling System Dimensions D (mm) Rated Input Voltage (V) Weight (kg) Elevation (m) Torque Boost Regenerative Braking Torque Power Supply Facilities Capacity (kVA) Ambient Humidity (% RH) Compatible Motor Capacity (kW) Protection Structure (JEM1030) Output Rating Capacity (kVA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 3-phase 200 over 240 150.6 Over 10 over +50 (non-frozen) 60 Forced air cooling 135.5 Single-phase 200 over 240 1.4 Above sea level of 1000 or less Manual torque boost 100% 2.5 90 or less (non-condensing) 0.75 Closed form (IP20) 2 1PC 1 FR-E720S-0.75K 37643593 359.99 SGD
In stock
11 - 170.6 - 60 - 155.5 - 2 - - 20% 5.2 - 2.5 - 4.4 1pc 1 FR-E720S-2.2K 37643611 549.99 SGD
In stock
3 - 157.6 - 42 - 142.5 - 0.9 - - 100% 1.5 - 0.4 - 1.2 1pc 1 FR-E720S-0.4K 37643584 309.99 SGD
In stock
8 - 176.1 - 60 - 161 - 1.5 - - 50% 4 - 1.5 - 3.2 1pc 1 FR-E720S-1.5K 37643602 489.99 SGD
In stock
0.8 - 95.6 - 10 - 80.5 - 0.6 - - 150% 0.5 - 0.1 - 0.3 1pc 1 FR-E720S-0.1K 37643566 259.99 SGD
Shipped after 2018-02-01
1.5 - 95.6 - 10 - 80.5 - 0.6 - - 150% 0.9 - 0.2 - 0.6 1pc 1 FR-E720S-0.2K 37643575 289.99 SGD
Shipped after 2018-03-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Motor of dust collector
3
From Japan
On 2016-09-29 17:42:01
The use is more than imagination and the setting is somewhat troublesome!
This review is about item#37643611.
Used for milling machine
5
From Japan
On 2016-02-23 16:57:51
Very wonderful, the work has become much easier.
This review is about item#37643593.

Related Products