Buy more than* S$200* and get FREE SHIPPING

Washable Timer

Volume (dB)
(Switchable) Large 100/85 medium / small 70
Waterproof
IPX7
Dimensions (Depth D x Width W x Height H)(mm)
20.5x77x112
Main Material
ABS
Battery Life
(If you ring the buzzer once a day) About 1 year
Minimum Setup Time
One second
Maximun Setup Time
99 minutes 99 seconds
Power
DC3V, two AAA batteries use
Weight (g)
About 110 (batteries included)
Specification
Washable, with magnet
Accessories
Two AAA batteries
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 TD378WH 37644293 40.50 SGD
In stock
Pink 1PC 1 TD378PK 37644302 40.50 SGD
In stock
ADD TO CART

Related Products