Buy more than* S$200* and get FREE SHIPPING

Long Hour Timer

2.00 (1)
Dimensions (Depth D x Width W x Height H)(mm)
12.3x63x58
Main Material
ABS
Battery Life
(If you ring the buzzer once a day) about 1 year
Maximun Setup Time
99 seconds 99 minutes 99 hours
Power
One use DC1.5V, LR44 type battery
Specification
With magnet and stand
Accessories
One LR44 type battery
...see all
Product Options
ADD TO CART
Volume (dB) Minimum Setup Time Weight (g) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Volume (dB) Minimum Setup Time Weight (g) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 or more One second About 40 (including battery) Blue 525-55-43-04 1PC 1 TD-375BL 37644363 47.33 SGD
In stock
More than 70 1 seconds About40 (battery included) White - 1PC 1 TD-375WH 37644372 47.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Time measurement of press work
2
From Japan
On 2017-04-12 20:38:13
I was using Tanita's sky timer, but I wanted automatic count-up function and purchased this item. When the timer reaches 0 at the countdown, it counts up automatically. The alarm sounds 0, then it sounds for 1 minute, but the sound is smaller than I thought. I need about 15 seconds, so I want a little bigger sound. I also want the batteries to be AAA size. Since it has a magnet on the back side, it is nice to use it attached to the machine, but because the magnet is weak and the corners of each side of the back face are falling down, if you leave it installed, press the start stop button on the lower end Every time the upper side is lifted off. It seems to be a way to use it by holding it in your hand when pushing the button and pressing the button when measuring. I want the numeric keypad and the liquid crystal display to be a little bigger. When used in a factory, it leaves skin gloves and gloves while pushing it, so it is difficult to push it if it is small. A good point is that it is a numeric keypad, so it does not have to press the key many times, it counts up automatically, so it is good to know how long it has passed since the timer time has elapsed.
This review is about item#37644363.

Related Products