Buy more than* S$200* and get FREE SHIPPING

Large Display Timer

4.38 (13)
Volume (dB)
70 or more
Dimensions (Depth D x Width W x Height H)(mm)
76x82x23.2
Main Material
ABS
Battery Life
1 year (if the buzzer ring one time a day)
Minimum Setup Time
1 Second
Maximun Setup Time
99 minutes 59 seconds
Power
Using DC1.5V, 4 AAA batteries
Weight (g)
About 75 (battery included)
Specification
With magnet and stand
Accessories
AAA battery x1
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 TD384WH 37644381 10.86 SGD
In stock
Yellow 1PC 1 TD384YL 37644397 10.77 SGD
In stock
Apricot Orange 1PC 1 TD384OR 37644406 10.86 SGD
In stock
Raspberry pink 1PC 1 TD384PK 37644415 10.77 SGD
In stock
Pistachio Green 1PC 1 TD384GR 37644424 10.77 SGD
In stock
Peppermint blue 1PC 1 TD384BL 37644433 10.77 SGD
In stock
Mango yellow 1PC 1 TD384MY 37644442 10.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Used in the classroom of the cram school
4
From Japan
On 2017-04-28 08:43:14
It is very satisfying to see the students sitting in the seats with a large display. However, it is regrettable that there is no function of count-up (stopwatch). I should have watched the item description firmly before purchasing. Even the kitchen timer of 100 yen shop has its function, so I thought that it was prepared. Other than that I am satisfied. The use of AAA batteries also has no trouble in battery exchange.
This review is about item#37644381.
Cooking time management
4
From Japan
On 2016-10-14 16:36:48
Sometimes it is bigger than I thought but easy to see but sometimes disturbing
This review is about item#37644381.
When you want to measure time
4
From Japan
On 2016-06-07 17:32:44
Since I do not see things other than white at stores, I can appreciate being able to purchase with Monotaro
This review is about item#37644415.
For kitchen
5
From Japan
On 2016-05-14 18:48:07
Easy to operate, large letters, easy to use.
This review is about item#37644397.
For notice of the remaining time of repetitive work at the factory
5
From Japan
On 2016-04-08 20:40:49
Anyway the display is big and easy to see. Because it is being used at the factory, if you do not distort the sound you want it to be larger, but enough volume for use at home or office. It is caught on a screw such as a wall, hanging through a string, because it has a magnet, it sticks to steel, stands are also attached, so you can put it upright, it is a reality. There are seven colors of merchandise colors, so if you match the background color of the place to be installed, the numbers should stand out. It was easy to operate and purchased correct answer.
This review is about item#37644424.
Work time measurement
5
From Japan
On 2016-03-10 17:39:16
Compared with other companies' products, the dial is large and easy to see. Also, the part 's reputation is good, as the volume is high and it sounds good. It is also attractive to choose from various colors.
This review is about item#37644406.
Measure cooking time
5
From Japan
On 2015-10-26 11:22:58
It is large and easy to see and use. It firmly sticks to the refrigerator with a magnet. I liked it very much because the sound is big and I can hear it even a little away.
This review is about item#37644442.
Cooking, sports, various others,
5
From Japan
On 2014-09-04 14:08:19
It is a button battery, so it is good.
This review is about item#37644397.
As a timer
5
From Japan
On 2014-05-02 16:33:51
Used when setting time. Operation, viewability, alarm sound It is easy to use without any problem.
This review is about item#37644433.
I bought it for Jim's exercise. The feeling of use was a good feeling
5
From Japan
On 2013-06-20 14:35:38
I think that it is good to be able to switch the buzzer sound between medium and loud if you can improve it.
This review is about item#37644433.

Related Products