Buy more than* S$200* and get FREE SHIPPING

Large Timer Plus

5.00 (1)
Timbre
Buzzer sound
Dimensions (Depth D x Width W x Height H)(mm)
56x103x20
Main Material
ABS resin
Functions
Repeat function
Specification
Setting: 5 rhythms are selectable. Setting sound: included. Magnet: included. Stand: included.
...see all
Product Options
ADD TO CART
Maximun Setup Time Power Weight (g) Color Volume (dB) Minimum Setup Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximun Setup Time Power Weight (g) Color Volume (dB) Minimum Setup Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 minutes and 59 seconds (1 AAA battery x) DC1.5 About76(include battery) Fresh Purple More than 70 1 seconds 1PC 1 TD394PP 37644521 16.98 SGD
Shipped after 2017-03-31
99 minutes and 59 seconds (1 AAA battery x) DC1.5 About76(include battery) Fresh Pink More than 70 1 seconds 1PC 1 TD394PK 37644537 16.98 SGD
Shipped after 2017-03-31
99 minutes and 59 seconds (1 AAA battery x) DC1.5 About76(include battery) Fresh Blue More than 70 1 seconds 1PC 1 TD394BL 37644546 16.98 SGD
Shipped after 2017-04-03
99 minutes and 59 seconds (1 AAA battery x) DC1.5 About76(include battery) Fresh Orange More than 70 1 seconds 1PC 1 TD394OR 37644503 16.98 SGD
Shipped after 2017-03-27
99 minutes 59 seconds DC1.5 (AAA batteries x1 pcs.) About 76 (including batteries) Fresh Green 70 or more One second 1PC 1 TD394GR 37644512 16.98 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the drying of the adhesive
5
From Japan
On 2016-11-17 10:17:28
Impressed with the very easy to see compact If it is volume control should be noted, convenient
This review is about item#37644503.

Related Products