Buy more than* S$200* and get FREE SHIPPING

Residual chlorine analyzer set

Waterproof
IP67
Dimensions (Depth D x Width W x Height H)(mm)
202x82x37
Main Material
ABS
Operating Environment
(Water temperature) 5 - 60 deg C, (pH) 5.8 - 8.08, (conductivity) 50 - 1000micros/cm
Battery Life
About 150 hours of continuous
Measuring Target
Tap water
Functions
Buzzer, replaceable sensor, sensor life display (5000 times), clock function, multi-point calibration function (SPOT registration function), memory function, pH manual input correction function, (15 seconds hold), calibration function measurements hold fu
Measurment Range (mg/L)
0.00 to 2.00
Minimum
0.01mg/L
Power
Use four DC6V, AAA alkaline batteries
Weight (g)
About 250
Color
White
Accessories
Four (colorimetric chart, container, reagent two packs x5), strap, AAA alkaline batteries CL sensor, DPD reagent simple set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EW520WH 37644582 593.02 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products