Buy more than* S$200* and get FREE SHIPPING

Residual Chlorine Meter Checker

Caution
Limited for tap water (water temperature: 20 degree c +/- 5 degree c, pH:7.3 +/- 0.2)
Dimensions (Depth D x Width W x Height H)(mm)
34x214x16
Main Material
ABS, PE, Platinum, Silver chloride
Water Resistance
Drip-proof (Protection grade: IPX4)
Battery Life
Measuring about 1,500 times (30 seconds per time)
Consumption Electric Current (mA)
About 4.5
Measuring Method
Galvanic type
Measurment Range (mg/L)
0.00 - 0.40
Power
Using DC3V, one CR2032 coin-type lithium battery
Operating Temperature Range (deg C)
5 - 35
Weight (g)
About 50 (Including batteries)
Color
White
Specification
7-Step bar display
Accessories
CR2032 1 coin-type lithium battery, sensor protection cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EW505WH 37644591 -
Discontinued
[x]
ADD TO CART

Related Products