Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ON/OFF Switch, Flat Face Type

5.00 (3)
Available Power
100W
Current (A)
8
Type
Flat Face Type Universal
Length (mm)
800 (harness)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 71779 36653635 32.99 SGD
In stock
Yellow 1PC 1 40440 36653626 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorbike remodeling
5
From Japan
On 2017-05-16 21:16:18
It is used for a batteryless 50cc two-stroke car. When turning off the light that was always on, I think that the blinkers blink powerfully even in idling, I think that the visibility from other cars is up. At this time, if you connect the position lamp with para (parallel) with the switch, it turns on the headlight and turns it off to change the alternate lighting changeover switch.
This review is about item#36653635.
For bike power supply
5
From Japan
On 2014-08-24 20:31:21
I think that goods are good, but the price is high.
This review is about item#36653635.
To the switch of the motorcycle electrical equipment ...
5
From Japan
On 2013-09-04 19:23:29
I am satisfied with the product but the price is a problem ·
This review is about item#36653635.

Related Products