Buy more than* S$200* and get FREE SHIPPING

Fuse Holder, Mini Flat Type

4.25 (4)
...see all>
Product Options
ADD TO CART
Dimension (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Drip-proof) 25A (Wiring) Yellow 1PC 1 304-7068 36677952 11.99 SGD
Shipped after 2018-05-30
(Holder) 10x55x20 (Drip-proof) 15A (Wiring) red 1PC 1 304-7066 36677934 7.99 SGD
In stock
- (Drip-proof) 10A (Wiring) red 1PC 1 304-7065 36677925 7.99 SGD
In stock
- (Drip-proof) 5A (Wiring) red 1PC 1 304-7063 36677907 7.99 SGD
In stock
- (Drip-proof) 20A (Wiring) red 1PC 1 304-7067 36677943 7.99 SGD
In stock
- (Drip-proof) 30A (Wiring) Yellow 1PC 1 304-7069 36677961 8.99 SGD
In stock
- (Drip-proof) 7.5A (Wiring) red 1PC 1 304-7064 36677916 10.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Heavy equipment work light fuse box
5
From Japan
On 2015-11-22 18:27:59
I can use it without any problem
This review is about item#36677961.
Motorcycle Replace old car fuse
4
From Japan
On 2015-07-21 18:30:02
Since the main fuse is 30 A, purchase as replacement replacement, if it is greedy normal flat fuse which is easy to obtain rather than mini flat was better. It might have been better if the lead wires were a little longer (I got the crimp terminal and I got it in time for Gili)
This review is about item#36677961.
Relay fuse
4
From Japan
On 2014-11-29 20:27:30
Wiring is hard
This review is about item#36677943.
Replace fuse holder of mini bike
4
From Japan
On 2014-10-06 20:18:06
I am satisfied with size and making, but how to close the lid is not reliable. There is nothing to say if it is easier to close a little more, and also to release the lock when opening again.
This review is about item#36677934.

Related Products