Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Deep Socket Set, 9.5mm

4.63 (113)
Purpose
Removing and tightening of bolts and nuts.
Set Contents (mm)
8,10,12,13,14,15,17,19
Plug Angle (mm)
9.5[3/8inch]
Weight (g)
700
Overall Length (mm)
Approx. 63
Shape
6 angles
Material
Chrome vanadium
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 MDSS3D 37650602 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 86
4 star 15
3 star 10
2 star 1
1 star 1
Review Rating: 4.63
113 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2017-02-22 17:33:41
I was working to use the socket of many years normal size, but the work efficiency for replacement of the extension is eliminated by using a deep socket it went up.
This review is about item#37650602.
It uses in the development of the bike.
5
From Japan
On 2017-01-21 05:30:38
And was an item that sells well in Monotarou, it is the bolt hit the inside of the socket, place that could not be tightened also was as sweet as a nut can be very good when the bike maintenance. It was good also was purchased along with the ratchet.
This review is about item#37650602.
Use in DIY
4
From Japan
On 2017-01-07 09:16:42
It is ideal for tightening loosening of the required bolt of depth. Holder when removed from the holder was broken. Improvements we think that it is necessary.
This review is about item#37650602.
Car maintenance
5
From Japan
On 2016-11-24 07:54:41
Because the socket there is a length so far is useful more and more places where joint can be the cover in this one nut that did not reach no.
This review is about item#37650602.
maintenance
5
From Japan
On 2016-07-29 20:25:45
Because the use very well the tool is good.
This review is about item#37650602.
sheet metal
5
From Japan
On 2016-06-18 19:58:18
no problem
This review is about item#37650602.
Maintenance
3
From Japan
On 2016-05-13 18:20:46
It's neither good nor bad.
This review is about item#37650602.
As a work tool
4
From Japan
On 2016-05-10 09:46:58
Price we bought because it was cheap. It uses at the point where not much Kakekara of torque.
This review is about item#37650602.
Maintenance work
3
From Japan
On 2016-04-22 10:51:52
You can normally use, but 11mm is not in the set.
This review is about item#37650602.
Tightening of the bolts
4
From Japan
On 2016-04-21 17:35:37
It seems strength also to be cheaper using price.
This review is about item#37650602.

Related Products