Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Glass Tube Fuse

4.75 (8)
...see all>
Product Options
ADD TO CART
Current (A) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15, 15 26, 26 1Box(10PC) 1 F1526 36672946 5.99 SGD
In stock
5 26 1Box(10PC) 1 F0526 36672912 5.99 SGD
In stock
7 26 1Box(10PC) 1 F0726 36672921 5.99 SGD
In stock
10 26 1Box(10PC) 1 F1026 36672937 5.99 SGD
In stock
20 26 1Box(10PC) 1 F2026 36672955 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Asked by customer
5
From Japan
On 2018-06-01 18:28:15
Although it is an electric wholesaler, glass tube fuse of 26 mm in length is not handled as a commercial material, It was good that we could arrange at your company.
This review is about item#36672921.
Electrical equipment wiring
5
From Japan
On 2018-02-17 18:10:53
It is cheaper than home center, so it does not bother to go to buy it, so it will be appreciated.
This review is about item#36672955.
Replace the fuse of the Squarrel tab
5
From Japan
On 2017-12-02 15:23:09
It is used for fuse of Super Cub 50. Even cheap, there is no problem as it is a leading manufacturer.
This review is about item#36672921.
Overhaul of CB 750 Four K 0
5
From Japan
On 2017-10-01 21:58:22
Mini glass tube fuse for Honda's small Giboshi car. Although the flat fuse of now is inexpensive, I think that the mini glass tube looks good for old CB 750 Four or 6 v 4 L onigiri monkey.
This review is about item#36672946.
Miniature tube It is hard to sell
5
From Japan
On 2016-04-17 16:24:44
I did not put it in Homsen, so I ordered it at the same time.
This review is about item#36672912.
Motorcycle Repair
5
From Japan
On 2015-06-09 18:23:33
No problem.
This review is about item#36672955.
Tractor's fuse box
5
From Japan
On 2014-05-12 12:28:03
There is no problem in particular. The size was perfect
This review is about item#36672955.
Replacement of fuse of CB750K0
3
From Japan
On 2013-05-15 00:10:54
It is not particularly popular, but this size can not be obtained easily in the neighborhood.
This review is about item#36672955.

Related Products