Buy more than* S$200* and get FREE SHIPPING

Nickel-Cadmium Battery

4.44 (27)
Battery Voltage (V)
12
Battery Capacity (Ah)
1.5
Battery
Nickel-cadmium batteries
Weight (kg)
0.62
Compatible
FWH12DC2, FDS12DVC, FCD12D, FC12D, FWH12DC4, FDV12DV
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BCC1215 37645632 64.47 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.44
27 Customer Reviews
The reviews are automatic translation.
Installation work
4
From Japan
On 2016-11-04 06:24:57
There is also a power, anyway cheap price,
This review is about item#37645632.
Mainly bis beating.
4
From Japan
On 2016-10-11 23:35:51
I think that there is no problem because it is for the time being manufacturer product.
This review is about item#37645632.
Work tools
5
From Japan
On 2016-07-04 06:00:09
Items you ordered has arrived. I use without problems.
This review is about item#37645632.
Sunday Carpenter
5
From Japan
On 2016-03-17 23:02:18
It is a 2-th purchase. I use without any problems.
This review is about item#37645632.
Screws
5
From Japan
On 2016-01-31 15:37:24
It was good with
This review is about item#37645632.
Screws
3
From Japan
On 2015-10-26 09:29:10
It is a good feeling.
This review is about item#37645632.
For everyday use
5
From Japan
On 2015-10-21 15:04:05
It survives because the genuine products arrive the next day cheap.
This review is about item#37645632.
Pachinko machine of replacement work
5
From Japan
On 2015-05-19 15:22:06
I think that good.
This review is about item#37645632.
Repair of the piano
5
From Japan
On 2015-04-13 14:45:03
Among the goods here do not address the shop there were many, Mr. Monotarou the price is also cheaper, was saved because who quickly delivered. But it was replaced because the power has been lost but had been using until now, it was good if Torikaere more quickly.
Used to work in the impact driver. Of wood products production, etc.
5
From Japan
On 2015-04-03 18:27:15
Is was saved to delivery in quick response from when the order. Often you need when you want, we want leave the future of the order. It was purchased as a replacement of the accessories of the battery. Work efficiency as feel like capacity has become stronger going up.
This review is about item#37645632.

Related Products