Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wheel Cover

3.05 (40)
Caution
Please check for looseness by test driving after installation.Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.On rare occasions, depending on the vehicle model, there are cases where the installed wheel cover
Purpose
For automotive steel wheels only
Color
Metallic silver
Material
ABS resin
Accessories
Adjustment ring x 4
...see all>
Product Options
ADD TO CART
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 12 1Set(4Sheet) 1 HC558012 37645693 -
Discontinued
[x]
4 13 1Set(4Sheet) 1 HC558013 37645702 -
Discontinued
[x]
5 14 1Set(4Sheet) 1 HC558014 37645711 -
Discontinued
[x]
5 15 1Set(4Sheet) 1 HC558015 37645727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 9
2 star 4
1 star 11
Review Rating: 3.05
40 Customer Reviews
The reviews are automatic translation.
Light van foil
1
From Japan
On 2017-02-03 14:36:07
It is difficult to install on a light van foil and the nail can not be used because it is broken during work
This review is about item#37645693.
Tire cover
3
From Japan
On 2016-04-14 11:10:49
The wire inside can be seen from the outside, and the part of the plating will rust soon?
This review is about item#37645702.
Attach to Corolla's genuine iron wheels
5
From Japan
On 2016-03-20 00:03:46
Although the price is cheap, it has good texture, and there seems to be durability so much.
This review is about item#37645702.
The genuine wheel cover is gone.
1
From Japan
On 2016-02-27 11:04:47
I think it is a disappointing item! When attaching the metal fittings (metal wheels) of the wheel cover to the wheel packing, the packing (plastic) part broke and two of each of the four pieces were broken and not aligned, so I ended up discarding one set after all . Even if the price is cheap, it is only garbage if you can not use it with all four. I think that it is difficult with mass production, but please improve by improving the packing (plastic) part or thinning the thickness of the metal ring. I am very satisfied with the design · price, so please be with us.
This review is about item#37645702.
Installation on work vehicle
1
From Japan
On 2015-11-22 19:31:28
It looked good, but when I noticed the next day I got it, I had all four removed. It is obviously loose in the standard state and it was installed with the adjustment of the outside diameter tightly ...
This review is about item#37645693.
Dress up commercial vehicle
5
From Japan
On 2015-11-14 13:55:36
I used it for Hijet Cargo. There was also luster in the color, it was easy to install. Fashionable from the feet ... The impression also changes gully. The price can also be purchased below half price of the car supplies shop, it is profitable.
This review is about item#37645693.
Purchase for golf cart
3
From Japan
On 2015-10-03 22:13:57
Golf carts are easy to come off, so they can not be removed by sandwiching them in the wheel cap.
This review is about item#37645693.
Exchange cover
1
From Japan
On 2015-08-31 15:22:12
After exchanging, 3 out of 4 disappeared on the next day.
This review is about item#37645693.
Used for minicabs
3
From Japan
On 2015-08-13 23:34:17
Installation is kinda sweet. I am concerned whether I can not come off during driving.
This review is about item#37645693.
Mini car
5
From Japan
On 2015-08-04 18:48:15
I am using it for a tire of a mini car. It fits very well.
This review is about item#37645693.

Related Products