Buy more than* S$200* and get FREE SHIPPING

Wheel Cover

3.40 (35)
Caution
Please check for looseness by test driving after installation.Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.On rare occasions, depending on the vehicle model, there are cases where the installed wheel cover
Purpose
For automotive steel wheels only
Color
Metallic silver
Material
ABS resin
Accessories
Adjustment ring x4
...see all
Product Options
ADD TO CART
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 13 1Set(4Sheet) 1 HC1078013 37645736 -
Discontinued
[x]
5 14 1Set(4Sheet) 1 HC1078014 37645745 -
Discontinued
[x]
5 15 1Set(4Sheet) 1 HC1078015 37645754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 5
2 star 4
1 star 7
Review Rating: 3.40
35 Customer Reviews
The reviews are automatic translation.
Wheel cover exchange
2
From Japan
On 2016-11-10 11:47:29
Two, but was able to firmly attached, The other two did not come nicely away a little float ....
This review is about item#37645736.
attachment
4
From Japan
On 2016-03-30 18:52:11
Thank you Also thank you
This review is about item#37645745.
Hui - Rukaba - because of the exchange
2
From Japan
On 2016-03-22 20:52:38
The price was cheap Nari products. Nail without thickness of brittle likely. During the traveling anxiety likely shift feel. Deliberately hesitation to not gloss paint.
This review is about item#37645754.
Of the service car appearance UP
5
From Japan
On 2016-03-22 17:52:25
Easy purchase price is cheap
This review is about item#37645745.
It was attached to the Honda NONE.
5
From Japan
On 2016-02-14 18:30:12
Well it is looking good.
This review is about item#37645745.
Instead of broken genuine.
3
From Japan
On 2016-01-12 15:23:26
When I tried to open the product, so the color of the silver feel like close to the plating, The split of the form, I think that do not look quiet. A little more, if color is Otonashikere, I think that it was good.
This review is about item#37645736.
Maintenance of car
5
From Japan
On 2015-12-21 20:49:28
Genuine of the cover was replaced by Tsu became tattered. Since the buy four for the price of a genuine one sheet is a high cost performance.
This review is about item#37645736.
Wheel cover
5
From Japan
On 2015-12-14 17:58:39
Per sale, it was purchased. If this price, I think that a bargain.
This review is about item#37645754.
Upgrading
4
From Japan
On 2015-12-07 14:34:54
Cheap is good.
This review is about item#37645736.
Unavailable
1
From Japan
On 2015-11-23 12:54:44
The normal light car, etc. is not available. It seems some people are using to open a hole in the decoration volts, mounting foot is too long to come off while the vehicle is running without entering firmly as far as it will go.
This review is about item#37645736.

Related Products