Buy more than* S$200* and get FREE SHIPPING

Postal Motorcycle Rearview, For Honda

4.83 (6)
Compatible Vehicle Model
MD50, MD70, MD90
Manufactutrer
Honda
Screw Diameter (mm)
10
Type
Round / right and left
Color
Mirror/black, stay/black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-107 35154156 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for business bike
5
From Japan
On 2017-11-02 12:16:33
There is no distortion in the specular surface, and you can make sure of the backward side firmly. Since it is common to the left and right, it has a high degree of freedom of mounting position and is easy to use. Even though it is very inexpensive, making is solid. It is not suitable for those who stick to design. It is suitable for sexuality, health and well-being. It is recommended for commuting to school bike.
This review is about item#35154156.
Replacing a damaged mirror
5
From Japan
On 2016-07-12 17:10:15
It's off car so it's cheap and enough
This review is about item#35154156.
Rearview mirror of "Honda FTR"
5
From Japan
On 2015-07-06 23:49:12
I do not notice that it is not "Honda genuine" to watch and I do not notice that quality is not bad, I think that it is a product with excellent cost performance.
This review is about item#35154156.
For mirror replacement
5
From Japan
On 2014-04-21 00:58:01
It is reasonably priced and easy to make.
This review is about item#35154156.
bike
5
From Japan
On 2014-04-08 13:37:56
It is a solid product.
This review is about item#35154156.
Replacing mirrors
4
From Japan
On 2013-12-05 17:00:16
I bought it for replacing the MD90 broken mirror. Although it is different from the thing originally attached, it can be installed and used without problems.
This review is about item#35154156.

Related Products