Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Postal Motorcycle Rearview, For Honda

4.25 (4)
Compatible Vehicle Model
MD90 6 type-(10mm reverse screw common right and left)
Manufacturer Number
88210-121-J41
Manufactutrer
Honda
Screw Diameter (mm)
10 (With reverse screw adapter)
Type
Round / right and left
Color
Mirror/black, stay/black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-107-J41 35154165 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Crosscab
4
From Japan
On 2018-02-28 12:43:04
After all the round mirror! It is reasonable and it is a nice feeling without rattling due to vibration during running.
This review is about item#35154165.
It is necessary for getting on a bike.
4
From Japan
On 2017-09-18 20:25:10
Compared to genuine, it is a bit cheap, but I think that it is good because it is excellent in cost performance.
This review is about item#35154165.
For cars
4
From Japan
On 2016-05-09 13:23:07
I used a Zettto type mirror, but I was in trouble because only the mirror was easy to come off when I fell down. The mirror is easy to match, and other cars are also examining the same thing because it is difficult to break even when it falls.
This review is about item#35154165.
For 4 wheel buggy
5
From Japan
On 2013-12-17 13:07:06
Price / quality is also OK, 4 wheel buggy driving is safe and easy.
This review is about item#35154165.

Related Products