Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Knockout Punch Kit

3.00 (2)
Caution
10mmphi pilot hole process is required., 10mmphi pilot hole process is required.
Capability
Less in thickness (aluminum plate) 1.8mm, following thickness (iron plate) 0.8mm
Weight (g)
(Without case) 480
Set Contents
Cutter (16/18/21/25/30), mouse, center bolt, K-441
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 K-83 37645867 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of the chassis
2
From Japan
On 2016-12-12 17:07:18
It is hard to use because the parts whose chassis case was originally changed to a plastic case are not fixed
This review is about item#37645867.
Test machine production, prototype processing
4
From Japan
On 2016-04-09 10:15:23
Though thin plate thickness can work well with hand, in case of performance it is still a painful feeling with human hands. Pilot hole is 10 mm Processing is a bit of a trouble, but finish is without complaint.
This review is about item#37645867.

Related Products