Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cobalt Drill Set

1.00 (1)
Purpose
For stainless steel For Drilling stainless steel, light metal and General steel, wood, etc.
Material (case)
PP
Material
Cobalt High-speed-steel + Titanium coating
...see all>
Product Options
ADD TO CART
Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H145xW90xD35 430 1Set(19PC) 1 HCD-19S 37646104 -
Discontinued
[x]
H185xW115xD60 1090 1Set(25PC) 1 HCD-25S 37646113 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel material
1
From Japan
On 2012-04-21 13:10:11
I tried to drill a hole in a stainless steel pipe, but it can not be processed neatly. Besides, the tip of the drill was heated and turned red. I do not think it is a very cobalt drill. When you look at the stamp of the drill, it was only engraved with HSS. I do not have CO. This product is a scam. There is also the possibility that only the contents were exchanged. I can not trust this shop. I do not want to use it again.
This review is about item#37646104.