Buy more than* S$200* and get FREE SHIPPING

Ceramic Fiber, Bulk

3.62 (8)
Melting Point (degree c)
1760
Maximum Temperature (Degree C)
1260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1kg) 1 11381001 37655913 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 3
1 star 0
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Insulation of piping
4
From Japan
On 2017-12-08 15:23:33
It is easy to use without falling even if you wrap lightly with a moist and comfortable feel. It is even better if there is a sheet.
This review is about item#37655913.
Insulation material of semiconductor element
2
From Japan
On 2017-08-03 14:58:25
Semiconductor devices are small, they are large in quantity and can not be used up. We expect to sell a little more.
This review is about item#37655913.
Speaker as enclosure inside detoning material
2
From Japan
On 2017-07-07 15:08:59
Unfortunately, it is 1 kg unit. It is a repair application, so I am glad if there is a little more sales. I can not throw it away from the thought that it can be used, but, I do not use it much ,,,,
This review is about item#37655913.
Sensor protection
2
From Japan
On 2017-04-27 11:06:48
The amount is too much. I would like you to sell it in smaller amounts and sell it.
This review is about item#37655913.
Heat resistant temperature and low price are very good.
5
From Japan
On 2016-10-30 16:50:16
Although it has a dangling shape, if it is in the form of a sheet it improves workability and is easy to handle.
This review is about item#37655913.
Insulation materials such as rocket stoves
4
From Japan
On 2016-08-07 22:03:48
At DIY, I bought it as a small and lightweight rocket stove and heat insulation material for sauna. As glass heat resistant temperature of glass wool is about 600 ℃, it can not withstand maximum coal combustion temperature of 900 ℃. As a feeling of use, it fits well for this purpose. It is easier to tear than absorbent cotton, and it is easy for stuffing work. Although it can not be helped by the manufacturing method, many remnants of ceramic raw material as much as sand grains are mixed, so please be aware of those who are cheerful.
This review is about item#37655913.
Insulation of wall penetration of chimney
5
From Japan
On 2015-12-10 12:28:42
Perfectly, it is safe.
This review is about item#37655913.
As a heat insulator in the ceiling penetration part of the wrapped stove chimney
5
From Japan
On 2014-12-02 20:28:30
Heat insulation performance is high with body-friendly products Bulk items are very easy to use, the chimney of the stove penetrates the ceiling, the wall is prone to create gaps and generally it is finished with a thin metal cover, but this part is bulk It is just right.
This review is about item#37655913.

Related Products