Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultrasonic Cleaner Stainless Steel ASUM Series

Power (V)
AC100 50/60Hz
...see all>
Product Options
ADD TO CART
AS ONE Part Number Material (water tank) Heater's storage capacity (W) Drainage Outside Dimension (mm) Warranty Period Oscillation Frequency (kHz) Tank Capacity (L) Tub inner Dimension (mm) Power Cord (m) Output (W) Specification Series Material (Body) Oscillator Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Material (water tank) Heater's storage capacity (W) Drainage Outside Dimension (mm) Warranty Period Oscillation Frequency (kHz) Tank Capacity (L) Tub inner Dimension (mm) Power Cord (m) Output (W) Specification Series Material (Body) Oscillator Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2162-02 Stainless steel (SUS304) 80 - 324x221x223 3 Years 42 About 2.7 241x139x100 2 (3P plug) 110 [Oscillator] PZT Made of stainless steel / ASUM Stainless steel (SUS430) System self-oscillation About 7 1PC 1 ASU-3M 35738927 1,019.99 SGD
In stock
1-2162-04 - 210 - 384x324x273 - 40 - 303x241x150 - 240 - - - - - 1pc 1 ASU-10M 35738832 1,979.99 SGD
Shipped after 2018-05-01
1-2162-03 - 160 - 384x234x273 - 40 - 303x152x150 - 130 - - - - - 1pc 1 ASU-6M 35738954 1,469.99 SGD
In stock
1-2162-05 Stainless steel (SUS 304) 300 Manual drain valve type 584x384x273 3 years 40 About 20.0 506x303x150 2 (3P plug) 360 - Stainless steel / ASUM Stainless steel (SUS430) - - 1pc 1 ASU-20M 35738875 2,559.99 SGD
Shipped after 2018-05-01
1-2162-01 Stainless steel (SUS304) 50 - 234x221x223 Three years 42 About 1.8 152x139x100 2 (3P plug) 40 - Stainless steel / ASUM Stainless steel (SUS430) Self-excited oscillation method About 5 1PC 1 ASU-2M 35738893 689.99 SGD
In stock
ADD TO CART

Related Products