Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Braid Hose

5.00 (2)
Purpose
For irrigation farming, gardening, general watering
Normal Opreration Pressure
0.7
Inner Diameter x Outside Diameter (phi mm)
15x20
Operating Temperature Range (deg C)
-5 - 60
Color
Yellow green
Material
Elastic vinyl chloride
Specification
conform with Food Sanitation Law General Household type supported
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Roll 1 15x20 37647145 14.99 SGD
In stock
10 1Roll 1 15x20 37647154 26.99 SGD
In stock
15 1Roll 1 15x20 37647163 40.99 SGD
In stock
20 1Roll 1 15x20 37647172 54.99 SGD
In stock
30 1Roll 1 15x20 37647181 82.99 SGD
In stock
50 1Roll 1 15x20 37647197 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watering in front of garden / entrance
5
From Japan
On 2017-03-08 16:32:03
Because this hose had been purchased before, it is easy to use, it does not harden even in the cold in winter and it has softness.
This review is about item#37647163.
Installation on an outdoor sink
5
From Japan
On 2013-04-26 13:17:46
I cut the hose to 7 m to 8 m and used it, but it was very easy to work. I did not get a little meter, so I will order additional order for 10 m of the same item (by my mistake in measurement).
This review is about item#37647181.

Related Products