Buy more than* S$200* and get FREE SHIPPING

Creamy Hose

4.40 (5)
Purpose
For general watering hose
Outer Diameter (phi mm)
20
Maximum Working Pressure (MPa)
0 - 0.7
Inner Diameter x Outside Diameter (phi mm)
15x20
Inner Diameter (phi mm)
15
Operating Temperature Range (deg C)
-5 - 60
Color
Dark blue
Material
Main material / soft polyvinyl chloride, reinforcement / polyester yarn
Specification
conform with Food Sanitation Law General Household type supported
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Roll 1 15x20 37647206 12.99 SGD
In stock
10 1Roll 1 15x20 37647215 24.99 SGD
In stock
20 1Roll 1 15x20 37647224 49.99 SGD
In stock
30 1Roll 1 15x20 37647233 73.99 SGD
In stock
50 1Roll 1 15x20 37647242 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for watering to trees in the garden
5
From Japan
On 2017-06-07 15:52:03
Torsion, breakage, Hempey is used satisfactory to handle without
This review is about item#37647224.
Sprinkler hose
3
From Japan
On 2017-01-12 23:19:55
The diameter was bigger than I thought, the joint I used in the past did not fit, eventually I decided to buy a hose reel. It was cheaper to buy a set from the beginning
This review is about item#37647224.
For truck car wash
5
From Japan
On 2015-01-14 15:59:15
Even if it is cold it does not become hard, it is quite soft so it is easy to use
This review is about item#37647233.
Mixer car hose
4
From Japan
On 2012-08-23 19:22:13
I can use it normally. I am satisfied so far.
This review is about item#37647215.
Sprinkling water
5
From Japan
On 2012-02-05 08:21:16
Even in the extremely cold, it will not be hard and is good to use
This review is about item#37647206.

Related Products