Buy more than* S$200* and get FREE SHIPPING

Super Pressure Hose

4.80 (15)
Purpose
As household spraying equipment, for domestic water
Brittle Temperature (deg C)
-39
Maximum Working Pressure (MPa)
0.87 (At 23 degreeC)/0.60 (at 60 degree C)
Structure
triple pipe hose with yarn
Operating Temperature Range (deg C)
0 - 60
Color
Blue
Material
PVC/ polyester yarn
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Length (m) Weight (kg) TRUSCO Part Number Specification Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Length (m) Weight (kg) TRUSCO Part Number Specification Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x19 5 - - Conforms with Food Sanitation Law 19 15 1Roll 1 SU-15195L 5B 37647251 11.99 SGD
Shipped after 2018-01-22
15x19 10 - - Conforms with Food Sanitation Law 19 15 1Roll 1 SU-15195L 10B 37647267 24.99 SGD
Shipped after 2018-01-22
15x19 20 - - Conforms with Food Sanitation Law 19 15 1Roll 1 SU-15195L 20B 37647276 45.99 SGD
Shipped after 2018-01-22
15x19 30 - - Conforms with Food Sanitation Law 19 15 1Roll 1 SU-15195L 30B 37647285 73.99 SGD
Shipped after 2018-01-22
15x19 50 - - Conforms with Food Sanitation Law 19 15 1Roll 1 SU-15195D 50B 37647294 129.99 SGD
Shipped after 2018-01-22
18x23 50 10.5 332-2653 Food Sanitation Act conformed product - - 1Roll 1 SU-1823D 50B 36941247 159.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Tap water sprinkling
4
From Japan
On 2017-09-27 15:32:38
Although there is a pressure hose, specifically how many liters of water can be withstood in one second, if there is written, it shows a certain degree of pressure resistance.
This review is about item#37647294.
Garden water discharge
4
From Japan
On 2017-09-12 15:07:57
From this year, I use it in the area where hydraulic pressure is applied, but it is OK for now. If you are OK after next winter, are you satisfied?
This review is about item#37647294.
car wash
4
From Japan
On 2017-08-10 17:46:31
I was satisfied because it was a hose that was often twisted.
This review is about item#37647285.
Scheduled for use at watering
5
From Japan
On 2017-04-20 15:33:53
Actually it is still unused, but the feeling I got it is very solid and I can not wait to use it.
This review is about item#37647267.
For indoor cleaning
5
From Japan
On 2016-08-16 19:12:26
It is used for watering in indoor work of the factory. Purchase pressure resistance to use sprinkler nozzle. It is easy to use without twist. Durability is likely to be a general hose, perhaps for 2 years (on past experience).
This review is about item#37647267.
Household vegetable garden watering
5
From Japan
On 2016-08-16 11:51:01
I purchased it because the old hose is old and replaced, I am satisfied because it is soft and sturdy and durable.
This review is about item#37647285.
House spraying.
5
From Japan
On 2016-07-08 12:19:51
It was non-defective with a silky material.
This review is about item#37647294.
Car wash / sprinkle water
5
From Japan
On 2016-03-16 20:30:13
It is supple and easy to use.
This review is about item#37647267.
Various cleaning work
5
From Japan
On 2015-06-16 20:22:29
I am happy that the price is cheap. I think that it is perfect for performance. Although it is still in winter use ... I am looking forward to expect cold resistance.
This review is about item#37647294.
clean up
5
From Japan
On 2014-11-01 20:42:45
It is a very easy-to-use product that is hard to get stuck.
This review is about item#37647294.

Related Products