Buy more than* S$200* and get FREE SHIPPING

Retractable Cord Reel

Service Space
Indoor
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
Soft down cable VCT
Wire Thickness (mm2)
2
Electrical Wire Length (m)
10
Rated Current (A)
6
Plug Socket Shape
Double pole
Outlet Rating
2P, 15A, 125V
Plug Socket Number
3
Rated Voltage (V)
100
Weight (kg)
4.5
TRUSCO Part Number
375-5151
Specification
Wire dissolution preventing function. With primary side wire 1m.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDSII-101T 37647461 349.90 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products