Buy more than* S$200* and get FREE SHIPPING

Recycled Resin Pallet

3.22 (9)
Outlet
90mm
Load Capacity (kg)
1000
Color
Black
Weight (kg)
7.2
Dimension (mm)
1100x1100xH120
Model
Four-way feed one-sided use type
Material
Recycled polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 37647635 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
For export packing
5
From Japan
On 2015-08-19 16:56:29
I purchased to ship the product to overseas. As the plastic pallets to is cheap, it was convenient for shipping because light.
This review is about item#37647635.
Product storage
1
From Japan
On 2014-09-11 15:15:57
Divided by just put the foot. Load capacity 1t also questionable. I bought was broke. Re-buy after all. I was allowed to be a good study.
Product storage
1
From Japan
On 2014-09-07 23:29:53
worst. Divided by only a person was riding. Load capacity 1t is doubtful. I bought was broke.
For storage luggage in the factory
3
From Japan
On 2014-05-15 13:11:35
Load-bearing on the catalog to light percentage is high, but it is fragile and to concentrate the overweight because that is a mesh-like. I think that it is good to put the cardboard and the like, but to put things like weight is concentrated on the small area you must be careful.
Materials management
1
From Japan
On 2014-04-04 08:50:39
Five purchase. Loading bastards that would crack the upper surface of the body just by placing the foot while working. Live load is a commodity which also seems very questionable place called 1t.
This review is about item#37647635.
Used in the lift carrying the goods
4
From Japan
On 2013-11-12 08:21:39
Easy to handle lighter than I thought.
This review is about item#37647635.
For brown rice storage
4
From Japan
On 2013-10-16 15:43:42
Used to store loaded with bags of brown rice 30kg. Some lousy part because of the one-way for you is there, but, especially at a low cost Can be used without any problems, I think that good products at lightweight. If you want to transport in the lift, you had better be careful not hook with a nail is not it. If you want to use long.
This review is about item#37647635.
Product storage
5
From Japan
On 2013-05-31 14:58:10
Lighter than the weight of the pallet had been thought, there is good to be able to organize stacked the pallet. Since the thin resin-made, if you or caught somewhere debris missing resin is scattered on the floor.
This review is about item#37647635.
Use the back of a car
5
From Japan
On 2013-03-04 16:31:59
It was used in the loading platform of the car. Side-by-side pallet place, it was in space that can accommodate the long object. In addition, we cut according to the size, may be workability, was what makes sense. Their intended purpose is different, but when lightweight unnecessary is removable.
This review is about item#37647635.

Related Products