Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cargo Bar

5.00 (1)
Dimensions (mm)
(Shortest) About 1130/(Longest) About 1740
Storage Dimensions (mm)
About 1000
Pipe Diameter (phi mm)
28 / 25 thickness 1.4mm
Dimensions (Width W x Height H x Depth D) (mm)
(Rubber Head) 90 x 14 x 65
Weight (kg)
About 1.8
Material
Pipe/steel (zinc plating), Rubber head/ synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-100 37647644 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Load collapse prevention
5
From Japan
On 2013-08-01 21:57:14
this is good. I was thinking about making it myself because it is an ironworks factory, but with 2980 yen with firm making it is very impossible for us to produce. As expected it was thought that it was made in China with low labor cost. Although rust appeared slightly from the plating part of the mounting bolt, it is trivial if it is considered from the completeness of the whole product and the price. In addition, it is in use on a light truck.
This review is about item#37647644.

Related Products