Buy more than* S$200* and get FREE SHIPPING

PP Band J-S1

4.80 (5)
Fracture Elongation (%)
25 or less
Inner Diameter (phi mm)
200
Thickness (mm)
0.58
...see all>
Product Options
ADD TO CART
Tensile Strength (N) Length (m) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N) Length (m) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 3000 Yellow 12 1Set(2Roll) 1 - 37647863 179.99 SGD
In stock
More than 1000 3000 Transparency 12 1Set(2Roll) 1 - 37647872 179.99 SGD
In stock
More than 1300 2500 Yellow 15.5 1Set(2Roll) 1 - 37647897 179.99 SGD
In stock
More than 1000 3000 Blue 12 1Set(2Roll) 1 - 37647854 179.99 SGD
In stock
More than 1300 2500 Transparency 15.5 1Set(2Roll) 1 - 37647906 179.99 SGD
In stock
More than 1300 2500 Blue 15.5 1Set(2Roll) 1 - 37647881 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To pack the product
4
From Japan
On 2017-10-24 23:27:50
I always use 12 mm wide ones. Although there is no problem, since the part to be adjusted is misaligned, I would like to try things with a width of 15 mm, but I would like to give something like a free sample if you get a little. Looking at the explanation of the currently used packaging machine, it seems that 15 mm width can be used, but I would like to try it once and try to purchase it. Once you buy it you can use it quite a bit.
This review is about item#37647854.
Used when packing goods
5
From Japan
On 2016-07-28 08:50:07
Convenient as it can be used in any length as you bind by hand
This review is about item#37647906.
Used for product packaging
5
From Japan
On 2014-07-23 07:30:39
If you place an order, you can receive it instantly and I am satisfied with quality, so I have been using it for many years. I would like to continue using it in the future.
This review is about item#37647854.
Agricultural Products Polybag Band
5
From Japan
On 2014-01-14 22:12:05
It is very easy to use.
This review is about item#37647872.
packing
5
From Japan
On 2013-06-04 12:20:08
I bought an inexpensive PP band at a home center before, but various troubles occurred, after all, it was disposed of within useless. Again Sekisui Mr. Sekisui works smoothly without any hindrance I think that if the price is reasonable, I will purchase it in the future.
This review is about item#37647906.

Related Products