|
Plug-In Connection Terminals, F Type
[x]close
|
Plug-In Connection Terminals, F Type
(1)
|
|
- Caution
- For copper wire only
Please use the designated application of crimping tools.
Please use the electric wires conjugates within.
- Material (connector)
- Brass (Tin-plated electric)
- CSA Standard Acquisition
- Available
- UL Standard Acquisition
- Available
- Acquired JIS Standard
- Not available
- Wire Conjugation Range (strand-wire) (mm2)
- 0.75 - 1.25
- Compatible Tool
- Manual tools /NH11 and NH32
Main unit/NA10, NA3
Head/N10 11, N3 11
- Material (sleeve)
- Oxygen-free copper tube (Tinned electrical)
- Incombustibility
- UL94V-0
- Material (insulator)
- Polyvinyl chloride
- Dimension d (phi mm)
- 1.8
- Dimensions B (mm)
- 3.2
- Electric AWG Wire Conjugation Range (#)
- 18-16
- Dimension D (phi mm)
- 4.1
- Rated Voltage (V)
- 300
- Dimension H (mm)
- 10.0
- Dimensions L (mm)
- 19.5
- Operating Temperature Range (deg C)
- -40 - +75
- Color
- Red
- Type
- (F form)
- Specification
- RoHS compliant
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used to connect the switch
From Japan
On 2014-12-11 15:41:40
Please increase the color version of the insulation part.
Customers Who Bought This Item Also Bought
Related Products