Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, F Type

5.00 (1)
Incombustibility
UL94V-0
Material (insulator)
Polyvinyl chloride
Rated Voltage (V)
300
Dimensions L (mm)
19.5
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Electric AWG Wire Conjugation Range (#) Material (connector) Dimension D (phi mm) CSA Standard Acquisition Dimension H (mm) UL Standard Acquisition Operating Temperature Range (deg C) Acquired JIS Standard Color Wire Conjugation Range (strand-wire) (mm2) Type Partner tab Thickness (mm) Dimension d (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric AWG Wire Conjugation Range (#) Material (connector) Dimension D (phi mm) CSA Standard Acquisition Dimension H (mm) UL Standard Acquisition Operating Temperature Range (deg C) Acquired JIS Standard Color Wire Conjugation Range (strand-wire) (mm2) Type Partner tab Thickness (mm) Dimension d (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Brass (electro tin) 4.5 Yu 10 Yu -40 to +75 Nothing Blue 2 (F type) 0.8 2.4 5 1Box(100PC) 1 TMEDV480820-F 37647775 17.99 SGD
In stock
18-16 Brass (electro tin) 4.1 Yu 10.0 Yu -40 to +75 Nothing Red 0.75 to 1.25 - 0.8 1.8 5.0 1Box(100PC) 1 TMEDV480809-F 37647757 14.99 SGD
In stock
14 Brass (electro tin) 4.5 Yu 10 Yu -40 to +75 Nothing Blue 2 (F type) 0.5 2.4 5 1Box(100PC) 1 TMEDV480520-F 37647766 17.99 SGD
In stock
18-16 Brass (Tin-plated electric) 4.1 Available 10.0 Available -40 - +75 Not available Red 0.75 - 1.25 (F form) 0.5 1.8 5.0 1Box(100PC) 1 TMEDV480509-F 37647741 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
乾燥機製造
5
From Japan
On 2018-04-19 16:22:29
乾燥機などトラッキング現象がでる使い方をされるユーザーがおられ対策として端子の先がビニールで覆われていないこのタイプにしてみました。 放熱性があり焦げなどの対策に寄与していると思うのでずっと使ってます
This review is about item#37647775.

Related Products