Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, M Type

5.00 (1)
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Tab Thickness (mm)
0.5
Material (connector)
Brass (Tin-plated electric)
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
2.0
Compatible Tool
Manual tools /NH12 and NH32 Main unit/NA10, NA3 Head/N10 12, N3 12
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Incombustibility
UL94V-0
Material (insulator)
Polyvinyl chloride
Dimension d (phi mm)
2.3
Dimensions B (mm)
4.8
Electric AWG Wire Conjugation Range (#)
14
Dimension D (phi mm)
4.5
Rated Voltage (V)
300
Dimension H (mm)
10.0
Dimensions L (mm)
19.5
Operating Temperature Range (deg C)
-40 - +75
Color
Blue
Type
(M form)
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 TMEDV480520-M 37647811 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle · Custom · Repair
5
From Japan
On 2014-05-15 13:53:19
I'm glad.
This review is about item#37647811.

Related Products