Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, M Type

Tab Thickness (mm)
0.8
Incombustibility
UL94V-0
Material (insulator)
Polyvinyl chloride
Dimensions B (mm)
6.35
Rated Voltage (V)
300
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Type Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension H (mm) Material (connector) Dimensions L (mm) CSA Standard Acquisition Operating Temperature Range (deg C) UL Standard Acquisition Color Acquired JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension H (mm) Material (connector) Dimensions L (mm) CSA Standard Acquisition Operating Temperature Range (deg C) UL Standard Acquisition Color Acquired JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(M type) 0.75 to 1.25 1.85 18-16 4.1 10 Brass (electro tin) 21 Yu -40 to +75 Yu Red Nothing 1Box(100PC) 1 TMEDV630809-M 37647827 11.68 SGD
Shipped after 2017-11-27
(M form) 2.0 2.55 14 4.5 10.0 Brass (Tin-plated electric) 21.0 Available -40 - +75 Available Blue Not available 1Box(100PC) 1 TMEDV630820-M 37647836 12.42 SGD
Shipped after 2017-11-27
(M form) 3.5 - 5.5 3.65 12-10 6.8 14.0 Brass (Tin-plated electric) 25.0 Available -40 - +75 Available Yellow Not available 1Box(100PC) 1 TMEDV630855-M 37647845 15.79 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products