Buy more than* S$200* and get FREE SHIPPING

Combination Padlock

4.00 (5)
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Material (Body) TRUSCO Part Number Color Material Specification Name (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Material (Body) TRUSCO Part Number Color Material Specification Name (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 21 Aluminum - Yellow (Shackle) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 YE 37648396 9.99 SGD
In stock
4.8 30 Aluminum - Green (Shackle) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 GR 37648493 10.99 SGD
In stock
4.8 30 Aluminum - Blue (Crane) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 BL 37648466 10.99 SGD
In stock
4.8 30 Aluminum - Yellow (Shackle) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 YE 37648484 11.99 SGD
In stock
4.8 30 Aluminum - Titanium (Crane) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 TI 37648545 10.99 SGD
In stock
4.8 30 Aluminum - Red (Shackle) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 RE 37648527 10.99 SGD
In stock
3.2 21 Aluminum - Silver (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 SI 37648441 9.99 SGD
In stock
3.2 21 Aluminum - Red (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 RE 37648432 9.99 SGD
In stock
4.8 30 Aluminum - Silver (Crane) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 SI 37648536 10.99 SGD
In stock
4.8 30 Aluminum - Orange (Crane) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 OR 37648511 10.99 SGD
In stock
3.2 21 Aluminum - Titanium (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 TI 37648457 11.99 SGD
In stock
3.2 21 Aluminum - Green (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 GR 37648405 9.99 SGD
In stock
4.8 30 Aluminum - Purple (Crane) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 PU 37648502 10.99 SGD
In stock
3.2 21 Aluminum - Orange (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 OR 37648423 9.99 SGD
In stock
3.2 21 Aluminum - Purple (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 PU 37648414 9.99 SGD
In stock
4.8 30 Aluminum - Brown (Crane) iron 3-digit variable dial-type - 13 65 25 14 1PC 1 145-30 BR 37648475 10.99 SGD
In stock
3.2 21 Aluminum - Brown (Crane) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 BR 37648387 -
Discontinued
[x]
3.2 21 Aluminum - Blue (Shackle) iron 3-digit variable dial-type - 11 53 22 9 1PC 1 145-20 BL 37648371 9.99 SGD
In stock
3.2 21 - 818-8476 - - - 20 11 53 22 9 1pc 1 145-20 PI 23611945 9.99 SGD
In stock
4.8 30 - 818-8477 - - - 30 13 65 25 14 1pc 1 145-30 PI 23703103 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For locking the tool box
3
From Japan
On 2017-03-21 14:49:27
It is good that you can change the number arbitrarily. There is no particular problem as others.
This review is about item#37648545.
Ladder, ladder's theft prevention
5
From Japan
On 2017-02-19 16:30:15
It was small and easy to change number. Although I do not know the durability yet, I think that it will be okay if pouring oil from time to time as it is used outside. Because it is cheap, I wonder if I should buy it again if it is rusty.
This review is about item#37648396.
Lock of a mailbox
3
From Japan
On 2016-08-11 00:44:07
It is a product that feels a high grade, but I believe that the width of the rotating part of the number is now slightly wider.
This review is about item#37648536.
Lock of the bag when going abroad
4
From Japan
On 2015-10-12 17:42:03
Without holding a key to theft prevention, we can respond only with this product
This review is about item#37648466.
To fix bags and personal computers
5
From Japan
On 2013-05-10 15:59:22
It is best to distinguish by color.
This review is about item#37648511.

Related Products